BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Insecticide, Concentrate, 1 oz.

ENFORCER PRODUCTS| Zoro #: G1172543| Mfr #: ONC1

$10.21 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
DEET Concentration: DEET-FreeSize: 1 oz.Indoor/Outdoor Usage: Indoor/Outdoor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1172543 Mfr #: ONC1
DEET Concentration: DEET-FreeSize: 1 oz.
Indoor/Outdoor Usage: Indoor/OutdoorActive Ingredients: Cypermethrin
Item: Crawling and Flying Insect KillerStandards: EPA registered
Insect Control Type: KillsInsect Group: Flying and Crawling
Form: LiquidTargeted Insects: Ants, Centipedes, Crickets, Fleas, Mosquitoes, Roaches, Spiders, Ticks
Dilution Ratio: 0.5:1-1:1Country of Origin (subject to change): United States

Description

Crawling and Flying Insect Killer, Insect Control Type Kills, Flying and Crawling, Targeted Insects Ants, Centipedes, Crickets, Fleas, Mosquitoes, Roaches, Spiders, Ticks, Form Liquid, Size 1 oz., Active Ingredients Cypermethrin, DEET Concentration DEET-Free, Indoor/Outdoor, Standards EPA Registered, Dilution Ratio 0.5:1-1:1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : VT

Reviews