Pic Gauges 4" Pressure Gauge, Liquid Filled, 5000 PSI, Stainless Case, Lower Mount, 201L-402R

  • Mfr # 201L-402R

  • Zoro # G504928258


product price:  $88.55
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
201L-402R
Zoro #
G504928258
UPC #
-
Country of Origin
China

Description

4" diameter pressure gauge. Glycerine filled for added durability in applications where vibration or pulsation is present. Stainless steel case and bezel, copper alloy internals features 0/5000 psi stainless steel case brass internals 1/2" npt lower mount glycerine filled pressure gauge polycarbonate lens accuracy 3-2-3% ambient temp 30 f to 160 f