Enpac
Spill Kit, Chem/Hazmat, Yellow
Mfr # 13-WMXL-U
Zoro # G6218597
Free Shipping & Returns
$559.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 1/4 in
- Width 18 in
- Height 23 1/4 in
- Includes (2) Pair goggles, (2) Pair Nitrile Gloves, (4) Disposal Bags and Ties, (50) Universal Absorbent Pads, (6) Universal Pillows, (7) Medium Universal Socks, 1 gal Jug ENSORB, Emergency response guidebook, Instruction Sheet and SDS, Pack Wipers, Tamper seal, XL Wall Locker
- Color Yellow
Explore More Products
- ENPAC Drum Spill Containment Pallet, 24 gal Spill Capacity, 4 Drum 5760-YE-G
- ENPAC IBC Containment Unit, 385 gal Spill Capacity, 10,000 lb., HDPE 5482-YE
- ENPAC Spill Pad, 2 gal Spill Capacity, 4000 lb., Polyethylene Grate, Sturdy 22 oz Vinyl, Sump 5600-YE
- ENPAC DRM HNDLR ACC COVER FOR POLLY DOLLY 5300-TARP
- ENPAC Drum Spill Containment Pallet, 83 gal Spill Capacity, 4 Drum, 6000 lb., High Density Polyethylene 5001-YE
- ENPAC Duck Pond Mini-Berm, 22.5 gal Spill Capacity, Industial Fabric 5633-YE
- ENPAC Containment Berm Liner, 192 In. L, PR 48-316-TM2
- ENPAC Duck Pond, 6 ft. L x 6 x 4" H 5666-YE
- ENPAC Duck Pond, 5 ft. L x 3 x 4" H 5635-YE
- ENPAC Duck Pond, 5 ft. L x 4 x 4" H 5645-YE
- ENPAC IBC Containment Unit, 385 gal Spill Capacity, 8,000 lb., HDPE 5482-YE-D
- Enpac Secondary Spill Containment