Absorbent Boom, 8 gal., 42 In. L, PK5

ENPAC| Zoro #: G0923404| Mfr #: ENP IE0742

$154.58 /pk

This item ships free. Details.Standard ground shipping.
Details:
Diameter: 7"
Color: White
Length: 3 ft. 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0923404 Mfr #: ENP IE0742
Diameter: 7"Color: White
Length: 3 ft. 6"Connector: No Connector
UV Resistant: YesVolume Absorbed Per Pkg.: 8 gal.
Outside Skin Material: PolypropyleneFluids Absorbed: Universal
Item: Absorbent BoomStatic Dissipative: No
Filler Material: Imbiber BeadsIncludes: (5) Vapor Containment Bags
Country of Origin (subject to change): United States

Description

Absorbent Boom, Fluids Absorbed Universal, Diameter 7 In., Length 3 ft. 6 In., Volume Absorbed Per Pkg. 8 gal., Outside Skin Material Polypropylene, Filler Material Imbiber Beads, UV Resistant Yes, Static Dissipative No, White, Package Quantity 5

Reviews