Absorbent Pads, 72 In. W, 32 In. L, PK25

ENPAC| Zoro #: G2345865| Mfr #: ENP FGM003272

$251.99 /pk

This item ships free. Details.Standard ground shipping.
Details:
Item: Absorbent Pad
Layers of Construction: 2
Material: Expanded Cellulose Fibers
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2345865 Mfr #: ENP FGM003272
Item: Absorbent PadLayers of Construction: 2
Material: Expanded Cellulose FibersPerforations: No
Static Dissipative: NoUV Resistant: Yes
Volume Absorbed Per Pkg.: 3.2 gal.Absorbency Weight: Light
Length: 32"Width: 72"
Recycled Content (%): No Recycled ContentColor: Black/White
Country of Origin (subject to change): United States

Description

Absorbent Pad, Light, Fluids Absorbed Chemical / Hazmat, Length 32 In., Width 72 In., Material Expanded Cellulose Fibers, Volume Absorbed Per Pkg. 3.2 gal., Black/White, Recycled Content ( Percent) No Recycled Content, Layers of Construction 2, UV Resistant Yes, Package Quantity 25

Reviews