Absorbent Pads, White, PK200

ENPAC| Zoro #: G2142777| Mfr #: ENP FGI101610

$61.10 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2142777 Mfr #: ENP FGI101610
Recycled Content (%): No Recycled ContentUV Resistant: Yes
Static Dissipative: NoPerforations: No
Layers of Construction: 1Country of Origin (subject to change): United States

Product Description

Absorbent Pad, Light, Fluids Absorbed Chemical / Hazmat, Length 16 In., Width 18 In., Material Expanded Cellulose Fibers, Volume Absorbed Per Pkg. 15 gal., White, Recycled Content ( Percent) No Recycled Content, Layers of Construction 1, UV Resistant Yes, Package Quantity 200
Save 15%. Sign up for Z-mail.