BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Absorbent Sock, 8 gal., 60 In. L, PK18

ENPAC| Zoro #: G0343874| Mfr #: ENP FGI61450

$58.99 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Outside Skin Material: CelluloseColor: WhiteIncludes: 18 Flat Socks
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0343874 Mfr #: ENP FGI61450
Outside Skin Material: CelluloseColor: White
Includes: 18 Flat SocksItem: Absorbent Sock
Volume Absorbed Per Pkg.: 8 gal.Length: 5 ft.
Static Dissipative: NoUV Resistant: Yes
Diameter: 4"Connector: No Connector
Fluids Absorbed: UniversalCountry of Origin (subject to change): United States

Description

Absorbent Sock, Fluids Absorbed Universal, Diameter 4 In., Length 5 ft., Volume Absorbed Per Pkg. 8 gal., Outside Skin Material Cellulose, UV Resistant Yes, Static Dissipative No, White, Package Quantity 18

Reviews