KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Biohazard Spill Kit, Duffel Bag, Red

ENPAC| Zoro #: G0909937| Mfr #: 1315-RD

$134.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Biohazard Spill Kit
Includes: (1) Speedy Duffel Heavy Duty Duffel, (1) Flat Socks Box, (25) Heavy Weight Pads, (50) Wipers, (2) Disposal Bags, (2) Ties, (4) Nitrile Gloves, (2) Goggles, and (1) MSDS Sheets
Volume Absorbed Per Pkg.: 13 gal.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0909937 Mfr #: 1315-RD
Item: Biohazard Spill KitIncludes: (1) Speedy Duffel Heavy Duty Duffel, (1) Flat Socks Box, (25) Heavy Weight Pads, (50) Wipers, (2) Disposal Bags, (2) Ties, (4) Nitrile Gloves, (2) Goggles, and (1) MSDS Sheets
Volume Absorbed Per Pkg.: 13 gal.Container Type: Duffel Bag
Container Size: 20" x 9" x 19"Color: Red
Country of Origin (subject to change): United States

Description

Biohazard Spill Kit, Duffel Bag Container Type, Container Size 20 In. x 9 In. x 19 In., Red, Volume Absorbed Per Pkg. 13 gal., Includes (1) Speedy Duffel Heavy Duty Duffel, (1) Flat Socks Box, (25) Heavy Weight Pads, (50) Wipers, (2) Disposal Bags, (2) Ties, (4) Nitrile Gloves, (2) Goggles, and (1) MSDS Sheets

Reviews