PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Drum Spill Cntnmnt Pallet, 1 Drum

ENPAC| Zoro #: G2383324| Mfr #: 5750-YE

$65.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Standards: EPA, SPCC, NPDESLoad Capacity: 2 lbs.Number of Drums: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2383324 Mfr #: 5750-YE
Standards: EPA, SPCC, NPDESLoad Capacity: 2 lbs.
Number of Drums: 1Color: Yellow
Width: 24"Material: PVC Fabric
Length: 24"Height: 3"
Item: Drum Spill Containment PalletSpill Capacity: 7 gal.
Country of Origin (subject to change): United States

Description

Drum Spill Containment Pallet, Number of Drums 1, Height 3 In., Length 24 In., Width 24 In., Spill Capacity 7 gal., Material PVC Fabric, Load Capacity 2 lbs., Yellow, Standards EPA, SPCC, NPDES

Reviews