Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Drum Spill Cntnmnt Pallet, 4 Drum
  • Zoro #: G0296177
  • Mfr #: 5760-YE
$170.10
  • Item: Drum Spill Containment Pallet
  • Height: 3"
  • Number of Drums: 4
See full product details
This item ships free.

Enpac #5760-YE Specifications

  • Zoro #: G0296177
  • Mfr #: 5760-YE
Item: Drum Spill Containment Pallet Height: 3"
Number of Drums: 4 Color: Yellow
Drain Included: No Standards: EPA, SPCC, NPDES
Width: 48" Load Capacity: 5 lbs.
Modular / Nonmodular: Nonmodular Material: PVC Fabric
Spill Containment Opening Type: No Cover Spill Capacity: 29 gal.
Covered/Uncovered: Uncovered Length: 48"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Secondary spill containment equipment is used as a secondary line of defense to prevent the pollution of water and soil by hazardous liquids and chemicals. Take a look at the features for Enpac Drum Spill Containment Pallet. Width: 48", Length: 48", Color: Yellow.

Reviews of Enpac #5760-YE