Enpac
Duck Pond, 6 ft. L x 5 x 4" H
- Mfr # 5656-YE
- Zoro # G0656719
$359.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Subtotal: $359.99
Key Features
- Color Yellow
- Product Type Duck Pond Mini Berm
- Sidewall Support Material Foam
- Supports NPDES Compliance Yes
- Composition PVC
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- ENPAC Drum Spill Containment Pallet, 77 gal Spill Capacity, 8 Drum, 8000 lb., High Density Polyethylene 5110-YE
- ENPAC IBC Containment Unit, 750 gal Spill Capacity, HDPE 5550-BK-D
- ENPAC Spill Pad, 2 gal Spill Capacity, 4000 lb., Polyethylene Grate, Sturdy 22 oz Vinyl, Sump 5600-YE
- ENPAC IBC Containment Unit, 750 gal Spill Capacity, 8000 lb., HDPE 5480-YE
- ENPAC Spill Pad, Filter, 2 ft. L x 2 x 3" H 5603-YE
- ENPAC Drum Spill Containment Pallet, 83 gal Spill Capacity, 4 Drum, 6000 lb., High Density Polyethylene 5001-YE
- ENPAC TracMat For 4901 SpillPals, 3x17, PK2 4901-TM
- ENPAC Containment Berm Liner, 312 In. L, PR 48-326-TM2
- ENPAC Containment Berm Liner, 192 In. L, PR 48-316-TM2
- ENPAC Duck Pond Mini-Berm, 15 gal Spill Capacity, Industial Fabric 5623-YE
- ENPAC Drum Spill Containment Pallet, 75 gal Spill Capacity, 2 Drum, 6000 lb., High Density Polyethylene 5393-BK
- Enpac Spill Control Supplies