Enpac
Ground Pad For 4903 SpillPals
- Zoro #: G6781171
- Mfr #: 4903-GP
Hover or click to zoom Tap to zoom
Key Features
- Length: 30 ft
- Width: 6 ft
- Material: High Density Polyethylene, Non-Woven Geotextile
- Includes: (2) 6 ft x 30 ft Ground Pads
- Standards: EPA, SPCC and NPDES
- Color: Black
- For Use With: ENPAC Stinger Spillpal
- Length (Straight Wireway): 33 ft
$640.99
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Subtotal: $640.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ENPAC Spill Pallet Grate, 2 Drum, Polyethylene 7006-BK
- ENPAC Drum Spill Containment Pallet, 83 gal Spill Capacity, 4 Drum, 6000 lb., High Density Polyethylene 5001-YE-D
- ENPAC Drum Spill Containment Pallet, 83 gal Spill Capacity, 4 Drum, 6000 lb., High Density Polyethylene 5001-YE
- ENPAC Steel Stacker, 2 Drum, 54x34x55" 9012-BU
- ENPAC Cross-Contain Pallet, Sump Only, 4 Drum 5394-BK-SUMP
- ENPAC Spill Pallet Grate, 1 Drum, Polyethylene 7007-BK
- ENPAC Ground Pad For 4904 SpillPals 4904-GP
- ENPAC SteelPal Spill Pallet, 2, Drum, 54x34x14" 9002-BU
- ENPAC Ground Pad For 4908 SpillPals 4908-GP
- ZORO SELECT Containment Tarp, 48-1/2 In. H, Vinyl 8ACP7
- CONDOR Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene 1635BC
- Enpac Secondary Spill Containment