Enpac
Ground Pad For 4912 SpillPals
- Mfr # 4912-GP
- Zoro # G9819162
$3,688.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Subtotal: $3,688.99
Key Features
- Length 51 ft
- Width 6 ft
- Material High Density Polyethylene, Non-Woven Geotextile
- Includes (6) 6 ft x 51 ft Ground Pads
- Standards EPA, NPDES, SPCC
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- ENPAC Drum Spill Containment Pallet, 83 gal Spill Capacity, 4 Drum, 6000 lb., High Density Polyethylene 5001-YE
- ENPAC Caster Frame, 31.5x30x4.5", 6 per pk. 7204-BK
- ENPAC IBC Bin with Corrugated Frame 5391-BK
- ENPAC Spill Pad, Filter, 2 ft. L x 4 x 3" H 5605-YE
- ENPAC IBC Dispensing Station, 330 gal Spill Capacity, HDPE 5483-YE
- ENPAC Drum Spill Platform Cart, 57 gal Spill Capacity, 500 lb., Polyethylene 5200-YE
- ENPAC Ground Pad For 4904 SpillPals 4904-GP
- ENPAC Containment Berm Liner, 192 In. L, PR 48-316-TM2
- ENPAC Ground Pad For 4909 SpillPals 4909-GP
- ULTRATECH UltraTech Ultra-Absorbent TarpÂ, 5' x 5' 8305
- ENPAC Spill Containment Caster Frame, 1200 lb. 2200-BK
- Enpac Secondary Spill Containment