Enpac

Ground Pad For 4913 SpillPals (Discontinued)


$4,874.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
This Product is Discontinued
Shop for all Secondary Spill Containment

Key Features

  • Length 63 ft
  • Width 6 ft
  • Material High Density Polyethylene, Non-Woven Geotextile
  • Includes (6) 6 ft x 64 ft Ground Pads
  • Color Black
See all product information
Join our email list for 10% off your first order
Get 10% off your order
U.S.-Based Customer Service Agents
U.S.-Based Customer Service
Contact Us