Enpac
IBC Containment Unit, 385 gal Spill Capacity, 10,000 lb., HDPE
- Mfr # 5482-YE
- Zoro # G9820544
$2,247.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Subtotal: $2,247.99
Key Features
- Load Capacity 8,000 lb
- Spill Capacity 385 gal
- Covered/Uncovered Uncovered
- Length 110 in
- Width 55 in
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- ENPAC IBC Containment Unit, 385 gal Spill Capacity, 8000 lb., Polyethylene 5469-YE
- ENPAC Replacement Socks for Flter-Spll Pad, PK4 56-38-SOCLOG
- ENPAC IBC Tote Spill Containment Pallet, Steel, 5000 lb., Steel 9469-BU
- ENPAC Duck Pond, 5 ft. L x 4 x 4" H 5645-YE
- ENPAC Cross-Contain Pallet, Sump Only, 4 Drum 5394-BK-SUMP
- ENPAC Spill Containment Caster Frame, 1200 lb. 2200-BK
- ENPAC Containment Berm Liner, 192 In. L, PR 48-316-TM2
- ENPAC SteelPal Spill Pallet, 2, Drum, 54x34x14" 9002-BU
- ENPAC TracMat For 4901 SpillPals, 3x17, PK2 4901-TM
- PACTEC Secondary Containment Berm w/Removable Brackets, 12x12x12, 40 mil PT121212
- ULTRATECH Pallet Rack Containment Sump, 66 gal Spill Capacity, 4 Drum, Determined by Pallet Racking 2396
- Enpac Spill Control Supplies