Imbiber Bead Packets, PK30

ENPAC| Zoro #: G0614284| Mfr #: ENP IE0077

$233.82 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0614284 Mfr #: ENP IE0077
Filler Material: Imbiber BeadsOutside Skin Material: Polypropylene
Static Dissipative: NoUV Resistant: Yes
Color: whiteItem: Absorbent Pillow
Volume Absorbed Per Pkg.: 8 gal.Fluids Absorbed: Universal
Width: 7"Length: 7"
Country of Origin (subject to change): United States

Product Description

Absorbent Pillow, Fluids Absorbed Universal, Width 7 In., Length 7 In., White, Volume Absorbed Per Pkg. 8 gal., Outside Skin Material Polypropylene, Filler Material Imbiber Beads, UV Resistant Yes, Package Quantity 30

Product Reviews

Save 15%. Sign up for Z-mail.