20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Imbiber Bead Pillows, PK5

ENPAC| Zoro #: G0727657| Mfr #: ENP IE1421

$189.84 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0727657 Mfr #: ENP IE1421
UV Resistant: YesFiller Material: Imbiber Beads
Static Dissipative: NoOutside Skin Material: Polypropylene
Color: WHITEItem: Absorbent Pillow
Volume Absorbed Per Pkg.: 8 gal.Fluids Absorbed: Universal
Width: 21"Length: 14"
Country of Origin (subject to change): United States

Product Description

Absorbent Pillow, Fluids Absorbed Universal, Width 21 In., Length 14 In., White, Volume Absorbed Per Pkg. 8 gal., Outside Skin Material Polypropylene, Filler Material Imbiber Beads, UV Resistant Yes, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.