LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Imbiber Beads Blankets, PK2

ENPAC| Zoro #: G2287957| Mfr #: ENP IE2135

$208.98 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2287957 Mfr #: ENP IE2135
Static Dissipative: NoOutside Skin Material: Polypropylene
UV Resistant: YesFiller Material: Imbiber Beads
Color: whiteItem: Absorbent Pillow
Fluids Absorbed: UniversalWidth: 35"
Length: 21"Volume Absorbed Per Pkg.: 8 gal.
Country of Origin (subject to change): United States

Product Description

Absorbent Pillow, Fluids Absorbed Universal, Width 35 In., Length 21 In., White, Volume Absorbed Per Pkg. 8 gal., Outside Skin Material Polypropylene, Filler Material Imbiber Beads, UV Resistant Yes, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.