Lab Sheets, 24 In. W, 16 In. L, PK400

ENPAC| Zoro #: G1683455| Mfr #: ENP FGM001624

$212.59 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1683455 Mfr #: ENP FGM001624
UV Resistant: YesStatic Dissipative: No
Recycled Content (%): No Recycled ContentPerforations: NO
Layers of Construction: 2Country of Origin (subject to change): United States

Product Description

Absorbent Pad, Heavy, Fluids Absorbed Chemical / Hazmat, Length 16 In., Width 24 In., Material Expanded Cellulose Fibers, Volume Absorbed Per Pkg. 18 gal., Blue/White, Recycled Content ( Percent) No Recycled Content, Layers of Construction 2, UV Resistant Yes, Package Quantity 400

Product Reviews

Save 15%. Sign up for Z-mail.