Loose Absorbent, 1 qt., Bag, PK12

ENPAC| Zoro #: G1820795| Mfr #: ENP D208CS

$31.93 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Volume Absorbed Per Pkg.: 2 gal.
Container Type: Bag
Composition: Perlite
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1820795 Mfr #: ENP D208CS
Volume Absorbed Per Pkg.: 2 gal.Container Type: Bag
Composition: PerliteColor: White
Fluids Absorbed: Oils, Transmission Fluids, Chemicals, Hydraulic Fluids, Resins, Paints, Acids, Fuels, Toxins, All Liquids, Cannot be used on Hydrofluoric AcidContainer Size: 1 qt.
Country of Origin (subject to change): United States

Description

Universal Absorbent, Container Size 1 qt., Composition Non Biodegradable, Contains No Reactive Chemicals, Is Not Toxic or Flammable, Fluids Absorbed Oils, Transmission Fluids, Chemicals, Hydraulic Fluids, Resins, Paints, Acids, Fuels, Toxins, All Liquids, Cannot be used on Hydrofluoric Acid, Container Type Bag, Volume Absorbed Per Pkg. 2 gal., Color White, Package Quantity 12

Reviews