KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pillow, Sorbent, Medium

ENPAC| Zoro #: G2317147| Mfr #: 5660-YE

$56.70 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 36"
Spill Capacity: 2 gal.
Item: Portable Drip Pillow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2317147 Mfr #: 5660-YE
Width: 36"Spill Capacity: 2 gal.
Item: Portable Drip PillowIncludes: Weighted Base, Grommets and Strap for Staking, Tiedown or Tethering
Length: 24"Material: polypropylene
Standards: Comply with NPDES Stormwater Regulations, EPA 40 CFR 122.26Country of Origin (subject to change): United States

Description

Portable Drip Pillow, Length 24 In., Width 36 In., Material Polypropylene, Spill Capacity 2 gal., Includes Weighted Base, Grommets and Strap for Staking, Tiedown or Tethering, Standards Comply with NPDES Stormwater Regulations, EPA 40 CFR 122.26

Reviews