KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pillow, Sorbent, Small

ENPAC| Zoro #: G2112643| Mfr #: 5650-YE

$43.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 22"
Spill Capacity: 1 gal.
Item: Portable Drip Pillow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2112643 Mfr #: 5650-YE
Width: 22"Spill Capacity: 1 gal.
Item: Portable Drip PillowIncludes: Weighted Base, Grommets and Strap for Staking, Tiedown or Tethering
Length: 22"Color: Yellow/Black
Standards: Comply with NPDES Stormwater Regulations, EPA 40 CFR 122.26Country of Origin (subject to change): United States

Description

Portable Drip Pillow, Length 22 In., Width 22 In., Yellow/Black, Spill Capacity 1 gal., Includes Weighted Base, Grommets and Strap for Staking, Tiedown or Tethering, Standards Comply with NPDES Stormwater Regulations, EPA 40 CFR 122.26

Reviews