KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Salvage Drum, Screw Lid, 50 gal., Yellow

ENPAC| Zoro #: G1301867| Mfr #: 1259-YE

$263.21 /ea

This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 275 lb.
Includes: Built-In Handles and 6" Polyolefin Wheels
Drum Color: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1301867 Mfr #: 1259-YE
Load Capacity: 275 lb.Includes: Built-In Handles and 6" Polyolefin Wheels
Drum Color: YellowUN Rating Solid: 1H2/X125/S
Outside Dia.: 24"Drum Volume Capacity: 50 gal.
Drum Item: Salvage DrumDrum Lid Closure: Screw On Lid
Item: Salvage DrumWeight: 47 lb.
Inside Dia.: 18-1/2"Lined/Unlined: Unlined
Overall Height: 45-3/8"For Use With: 30 gal. Drum
Primary Drum Material: PolyethyleneStandards: DOT 49 CFR 173.3 (c), EPA, SPCC and NPDES
Drum Head Type: Open HeadCountry of Origin (subject to change): United States

Description

Salvage Drum, Drum Head Type Open Head, Drum Lid Closure Screw On Lid, Drum Volume Capacity 50 gal., Primary Drum Material Polyethylene, UN Rating Solid 1H2/X125/S, Drum Color Yellow, Includes Built-In Handles and 6 In. Polyolefin Wheels, Inside Dia. 18-1/2 In., Overall Height 45-3/8 In., Outside Dia. 24 In., Load Capacity 275 lb., Weight 47 lb., For Use With 30 gal. Drum, Standards DOT 49 CFR 173.3 (c), EPA, SPCC and NPDES, Unlined

Reviews