HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Salvage Drum, Screw Lid, 65 gal., Yellow

ENPAC| Zoro #: G0862434| Mfr #: 1065-YE

$229.06 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Drum Item: Salvage Drum
Drum Lid Closure: Screw On Lid
Weight: 47 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0862434 Mfr #: 1065-YE
Drum Item: Salvage DrumDrum Lid Closure: Screw On Lid
Weight: 47 lb.Overall Height: 37"
Item: Salvage DrumPrimary Drum Material: Polyethylene
UN Rating Solid: 1H2/X200/SLoad Capacity: 440 lb.
For Use With: 30 gal. DrumStandards: DOT 49 CFR 173.3 (c), EPA, SPCC and NPDES
Drum Volume Capacity: 65 gal.Includes: Easy to Use Slotted Screw Type Lid
Lined/Unlined: UnlinedInside Dia.: 23"
Drum Color: YellowDrum Head Type: Open Head
Outside Dia.: 27-3/4"Country of Origin (subject to change): United States

Description

Salvage Drum, Drum Head Type Open Head, Drum Lid Closure Screw On Lid, Drum Volume Capacity 65 gal., Primary Drum Material Polyethylene, UN Rating Solid 1H2/X200/S, Drum Color Yellow, Includes Easy to Use Slotted Screw Type Lid, Inside Dia. 23 In., Overall Height 37 In., Outside Dia. 27-3/4 In., Load Capacity 440 lb., Weight 47 lb., For Use With 30 gal. Drum, Standards DOT 49 CFR 173.3 (c), EPA, SPCC and NPDES, Unlined

Reviews