Salvage Drum, Screw Lid, 95 gal., Yellow

ENPAC| Zoro #: G0731473| Mfr #: 1299-YE

$281.82 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 250 Lb.Drum Volume Capacity: 95 gal.Primary Drum Material: Polyethylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0731473 Mfr #: 1299-YE
Load Capacity: 250 Lb.Drum Volume Capacity: 95 gal.
Primary Drum Material: PolyethyleneDrum Color: Yellow
For Use With: 55 gal. DrumIncludes: Built-In Handles and 6" Polyolefin Wheels
Outside Dia.: 31-1/8"Overall Height: 47-1/2"
Inside Dia.: 25-3/4"UN Rating Solid: 1H2/X113/S
Drum Item: Salvage DrumItem: Salvage Drum
Lined/Unlined: UnlinedDrum Lid Closure: Screw On Lid
Drum Head Type: Open HeadStandards: DOT 49 CFR 173.3 (c), EPA, SPCC and NPDES
Weight: 56 lb.Country of Origin (subject to change): United States

Description

Salvage Drum, Drum Head Type Open Head, Drum Lid Closure Screw On Lid, Drum Volume Capacity 95 gal., Primary Drum Material Polyethylene, UN Rating Solid 1H2/X113/S, Drum Color Yellow, Includes Built-In Handles and 6 In. Polyolefin Wheels, Inside Dia. 25-3/4 In., Overall Height 47-1/2 In., Outside Dia. 31-1/8 In., Load Capacity 250 lb., Weight 56 lb., For Use With 55 gal. Drum, Standards DOT 49 CFR 173.3 (c), EPA, SPCC and NPDES, Unlined

Reviews