BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Snap Wall Containment Berm, 269gal

ENPAC| Zoro #: G0283717| Mfr #: 4806-BK-SU

$707.45 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Snap Wall Containment BermSpill Capacity: 269 gal.Length: 6 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0283717 Mfr #: 4806-BK-SU
Item: Snap Wall Containment BermSpill Capacity: 269 gal.
Length: 6 ft.Width: 6 ft.
Color: Black/YellowHeight: 12"
Country of Origin (subject to change): United States

Description

Snap Wall Containment Berm, Spill Capacity 269 gal., Height 12 In., Length 6 ft., Width 6 ft., Black/Yellow

Reviews