Enpac
Spill Kit, Chem/Hazmat, Yellow
Mfr # 1321-YE
Zoro # G2306482
original price: $362.30
30% off
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Fluids Absorbed Chemicals, Hazardous Materials
- Spill Control - Fluids Absorbed 11 gal
- Container Type Drum
- Container Capacity 31 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enpac
- MFR # 1321-YE
- Zoro # G2306482
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 19 in |
Length | 24 in |
Width | 24 in |
Container Size | 24 in W x 24 in L x 19 in H |
Container Width | 24 in |
Container Length | 24 in |
Container Height | 19 in |
Description
Spill Kit/Station, Fluids Absorbed Chemicals, Hazardous Materials, Volume Absorbed Per Kit 11 gal, Container Type Drum, 31 gal Container Capacity, 24 in W x 24 in L x 19 in H Container Size, Yellow, Sorbents Included (20) Aggressive Absorbent Pads, (6) Medium Aggressive Socks, 1 gal Jug ENSORB, Large Aggressive Socks, PPE Included Goggles, Pair Nitrile Gloves
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORDOVA StormFront-FR, Rain Suit, 3 Piece, 7XL (R9023FR7XL)
- MSA SAFETY V-Gard Metal Frame for MSA Full Brim Helmets (10176739)
- BRADY Terminal Block Tag Polycarbonate 10.00 mm H x 6.00 mm W Box of 1008 Pieces, 1008PK (SA4460)
- GUARDIAN EQUIPMENT PURE SAFETY GROUP S/S MUSHROOM VENT CAPS WITH (TY22SSMSH)
- ENPAC Containment Pool, 100 gal, 8 In H (5901-YE)
- ENPAC Spill Containment Berm, 60 gal., Yellow (5644-YE-F)
- ENPAC Snap Wall Containment Berm, 180gal (57-668-YE-SU)
- ENPAC Salvage Drum Spill Kit, Aggresive, 30 gal. (1331-YE)
- ENPAC Containment Pool, 100 gal, 8 In H (5901-YE-D)
- ENPAC SpillPack Kit, Universal Sorbent, 95 gal. (1490-YE)
- BRADY 6.5 Gallon Bucket with Neutralizer Spill Control Kit - Chemical Application, Acid Neutralizing (SKA-BKTACID)
- Enpac Spill Control Supplies