Spill Kit Refill, Chem/Hazmat, Brown

ENPAC| Zoro #: G2261594| Mfr #: 1361-RF

$360.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2261594 Mfr #: 1361-RF
Portable: YesUV Resistant: Yes
Lockable: NoStatic Dissipative: No
Includes: (50) Pads, (8) Large Socks, (12) Medium Socks, (1) Wiper, (1) 1 gal. Ensorb(R), (4) Disposable Bags, (4) Ties, (2) Pairs of Nitrile Gloves, (2) Goggles, (1) Emergency Response Guide and (1) Instruction SheetLength: 18"
Item: Spill Kit RefillContainer Type: Refill
Color: BrownVolume Absorbed Per Pkg.: 41 gal.
Fluids Absorbed: Chemical / HazmatNumber of Components: 86
Standards: OSHA, EPA, DOTWheels: No
Width: 18"Country of Origin (subject to change): United States

Product Description

Spill Control Drum Kit Refill, Gallons Sorbed per Pkg. 41, Chemical, G2579166, UN Certification EPA, DOT, OSHA, Includes (60) Pads, (8) Large Socks, (12) Medium Socks, (1) Wiper, (1) 1-gal. ENSORB(TM), (4) Disposable Bags, (4) Ties, (2) Pairs of Nitrile Gloves, (2) Goggles, (1) Emergency Response Guide, and (1) Instruction Sheet

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.