20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Spill Kit Refill, Chem/Hazmat, Brown

ENPAC| Zoro #: G0719546| Mfr #: 1391-RF

$438.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0719546 Mfr #: 1391-RF
Lockable: NoStatic Dissipative: No
UV Resistant: YesPortable: Yes
Includes: (100) Pads, (10) Large Socks, (16) Medium Socks, (1) Wiper, (1) 1 gal. Ensorb(TM), (5) Disposable Bags, (5) Ties, (2) Pairs of Nitrile Gloves, (2) Goggles, (1) Emergency Response Guide and (1) Instruction SheetWheels: No
Width: 20-1/2"Length: 20-3/4"
Item: Spill Kit RefillContainer Type: Refill
Color: BROWNVolume Absorbed Per Pkg.: 62 gal.
Fluids Absorbed: Chemical / HazmatNumber of Components: 144
Standards: OSHA, EPA, DOTCountry of Origin (subject to change): United States

Product Description

Spill Control Drum Kit Refill, Gallons Sorbed per Pkg. 62, Chemical, G3191571, UN Certification EPA, DOT, OSHA, Includes (100) Pads, (10) Large Socks, (16) Small Socks, (1) Wiper, (1) 1-gal. ENSORB(TM), (5) Disposable Bags, (5) Ties, (2) Pairs of Nitrile Gloves, (2) Goggles, (1) Emergency Response Guide, and (1) Instruction Sheet
Save 15%. Sign up for Z-mail.