SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Universal Absorbent, 1.5 cu. Ft., Bag

ENPAC| Zoro #: G0858042| Mfr #: ENP D225

$15.02 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: WhiteFluids Absorbed: Oils, Transmission Fluids, Chemicals, Hydraulic Fluids, Resins, Paints, Acids, Fuels, Toxins, All Liquids, Cannot be used on Hydrofluoric AcidComposition: Perlite
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0858042 Mfr #: ENP D225
Color: WhiteFluids Absorbed: Oils, Transmission Fluids, Chemicals, Hydraulic Fluids, Resins, Paints, Acids, Fuels, Toxins, All Liquids, Cannot be used on Hydrofluoric Acid
Composition: PerliteVolume Absorbed Per Pkg.: 1.5 cub. ft.
Container Size: 1.5 cu. ft.Container Type: Bag
Country of Origin (subject to change): United States

Description

Universal Absorbent,Container Size 1.5 cu. Ft.,Composition Contains No Reactive Chemicals, Is Not Toxic or Flammable,Fluids Absorbed Oils, Transmission Fluids, Chemicals, Hydraulic Fluids, Resins, Paints, Acids, Fuels, Toxins, All Liquids, Cannot be used on Hydrofluoric Acid,Container Type Bag,Volume Absorbed Per Pkg. 1.5 cub. ft.,Color White

Reviews