Enpac
Yellow Lid For XL Tote Bin 5" H
Mfr # 1521-YE
Zoro # G0656378
Free Shipping & Returns
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Overall Height 5 in
- Overall Width 47-1/4 in
- Type Extra Large Tote Container Lid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enpac
- MFR # 1521-YE
- Zoro # G0656378
- UPC # 705340001778
- Country of Origin United States
- Category Bulk Containers
Dimensions
Overall Height | 5 in |
Overall Width | 47-1/4 in |
Details
Color | Yellow |
Item | Lid For XL Tote Bin |
Type | Extra Large Tote Container Lid |
Description
Lid For XL Tote Bin,51.5 In.Lx47.25 In.Wx5 In.H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Access Hole Jig 4 Hole .201 (6136)
- GLOBAL INDUSTRIAL Workbench Top - Shop Top Square Edge, 48 W x 30 D x 1-1/2 Thick (601157)
- ROMANOFF Storage Bin, Plastic, 11 in W, 10.5 in H, 11.5 in L, Blue, 3 PK (72504)
- QUANTUM STORAGE SYSTEMS Clear Dust Cover Acrylic Inlays (DDC92000CL)
- ENPAC IBC Bin, Sump Only, 79" L x 78" W x 20" H (5390-BK)
- ENPAC Yellow Storage Tote, Plastic, 16.58 cu ft Volume Capacity (1505-YE)
- ENPAC Yellow Storage Tote, Plastic, 30.06 cu ft Volume Capacity (1520-YE)
- ENPAC Yellow Tote with Lid & Wheel Kit 36" H (1510-YE)
- SHIP SHAPE White Bulk Container, Plastic, 35 cu ft Volume Capacity (P433-NAT)
- NASHVILLE WIRE Silver Collapsible Bulk Container, Steel, 5 cu ft Volume Capacity (JR1)
- BUCKHORN Gray Bulk Container Lid, Plastic (TL4844030051000)