Enpac
Yellow Storage Tote, Plastic, 30.06 cu ft Volume Capacity
Mfr # 1520-YE
Zoro # G2818676
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$377.99
Free 30-Day Returns
Key Features
- Color Yellow
- Load Capacity 500 lb.
- Material Plastic
- Overall Length 51 in
- Overall Height 33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enpac
- MFR # 1520-YE
- Zoro # G2818676
- Country of Origin United States
- Category Bulk Containers
Dimensions
Overall Length | 51 in |
Overall Height | 33 in |
Overall Width | 46 1/2 in |
Bottom Inside Length | 42 1/2 in |
Inside Height | 28 in |
Inside Length | 43 in |
Inside Width | 37 in |
Bottom Inside Width | 37 in |
Description
Storage Tote, Color Yellow, Container Wall Type Solid, Fork Pockets Yes, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -10 Degrees F, Overall Height 33 in, Overall Length 51 in, Overall Width 46 1/2 in, Stackable Yes, Stacking Capacity 500 lb, Volume Capacity 30.06 cu ft, Weight Capacity 500 lb, Includes Lid No, Bottom Inside Length 42 1/2 in, Bottom Inside Width 37 in, Inside Height 28 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Closed Head Transport Drum, Steel, 30 gal, Lined, Black (CQ3013L)
- LEWISBINS Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 7 3/8 in L, Beige (PB74-3 Stone)
- AKRO-MILS Storage Bin, Plastic, 16 1/2 in W, 11 in H, 23 7/8 in L, Gray (30288GREY)
- EQUIPTO Wire Spool Rack Unit, 36X8X84, RD (880-7-RD)
- ENPAC IBC Bin, Sump Only, 79" L x 78" W x 20" H (5390-BK)
- ENPAC Yellow Storage Tote, Plastic, 16.58 cu ft Volume Capacity (1505-YE)
- ENPAC Yellow Tote with Wheels Kit 42" H (1531-YE)
- ENPAC Yellow Lid For XL Tote Bin 5" H (1521-YE)
- ENPAC Yellow Tote with Lid & Wheel Kit 36" H (1510-YE)
- MYTON INDUSTRIES Gray Bulk Container, Plastic, 7 cu ft Volume Capacity (MT0-1GRAY)
- GLOBAL INDUSTRIAL Folding Bulk Shipping Container, 48inL x 40inW x 34inH, Gray (B3126883)
- Enpac Bulk Containers