Enpac
Yellow Tote with Lid & Wheel Kit 36" H
Mfr # 1510-YE
Zoro # G0656439
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Free 30-Day Returns
Key Features
- Color Yellow
- Overall Width 35-1/2 in
- Load Capacity 500 lb.
- Type Extra Large Tote with Lid
- Includes (4) 4 Polyurethane Wheels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enpac
- MFR # 1510-YE
- Zoro # G0656439
- UPC # 705340001730
- Country of Origin United States
- Category Bulk Containers
Dimensions
Overall Height | 36 in |
Overall Width | 35-1/2 in |
Details
Item | Tote with Lid & Wheel Kit |
Color | Yellow |
Load Capacity | 500 lb. |
Type | Extra Large Tote with Lid |
Includes | (4) 4 Polyurethane Wheels |
Description
Item Tote with Lid and 4 In. Wheels Kit,L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUGATSUNE Load Rated Angle Bracket (4CRT5)
- QUANTUM STORAGE SYSTEMS Tip Out Bins, Individual, W 3/4, Ivory (QTB405IV)
- SSI SCHAEFER Straight Wall Container, Blue, Polyethylene, 19 in L, 13 in W, 8 in H, 0.74 cu ft Volume Capacity (1462.191308BL1)
- SALSBURY INDUSTRIES Wardrobe Locker, 36" W, 21" D, 76" H, (3) Wide, (6) Openings, Maple (37361MAP)
- ENPAC Yellow Lid For XL Tote Bin 5" H (1521-YE)
- ENPAC Yellow Storage Tote, Plastic, 16.58 cu ft Volume Capacity (1505-YE)
- ENPAC Yellow Storage Tote, Plastic, 30.06 cu ft Volume Capacity (1520-YE)
- ENPAC IBC Bin, Sump Only, 79" L x 78" W x 20" H (5390-BK)
- MYTON INDUSTRIES White Bulk Container, Plastic, 23 cu ft Volume Capacity (MTD-1WHITE)
- ORBIS Black Collapsible Bulk Container, Plastic, 32.8 cu ft Volume Capacity (GP4048-39)
- GLOBAL INDUSTRIAL Folding Bulk Shipping Container, 48inL x 40inW x 39inH, Gray (B3126884)