Collared Microguard MP, Elastic, M, PK25

ENVIROGUARD| Zoro #: G0888657| Mfr #: 8013-M

$96.38 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0888657 Mfr #: 8013-M
Seam Style: SergedColor: WHITE
Standards: ANSI/ISEA 101-1996, R2008Material: MicroGuard MP(R)
Fabric Weight: 2.1 oz.Color Family: Whites
Cuff Style: ElasticClosure Type: Zipper
Ankle Style: ElasticFits Chest Size: 38"
Inseam: 28"Size: M
Item: Collared Disposable CoverallsCountry of Origin (subject to change): China

Product Description

Collared Disposable Coveralls, Size M, Microguard MP(R), White, Ankle Style Elastic, Elastic Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 38 In., Inseam 28 In., Fabric Weight 2.1 oz., Standards ANSI/ISEA 101-1996, R2008, Features Elastic Wrists and Ankles, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.