Collared Microguard MP(R), XL, PK25

ENVIROGUARD| Zoro #: G2264552| Mfr #: 8013-XL

$95.23 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2264552 Mfr #: 8013-XL
Material: Microguard MP(R)Cuff Style: Elastic
Closure Type: ZipperColor Family: Whites
Seam Style: SergedStandards: ANSI/ISEA 101-1996, R2008
Color: WhiteFabric Weight: 2.1 oz.
Ankle Style: ElasticFits Chest Size: 42"
Inseam: 30"Size: XL
Item: Collared Disposable CoverallsCountry of Origin (subject to change): China

Product Description

Collared Disposable Coveralls, Size XL, Microguard MP(r), White, Ankle Style Elastic, Elastic Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 42 In., Inseam 30 In., Fabric Weight 2.1 oz., Standards ANSI/ISEA 101-1996, R2008, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.