SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Disp. Lab Coat, 2XL, Microporous, Wht, PK50

ENVIROGUARD| Zoro #: G1550254| Mfr #: 8024-2XL

$279.00 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: WhiteFits Chest Size: 44"Seam Style: Serged
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1550254 Mfr #: 8024-2XL
Color: WhiteFits Chest Size: 44"
Seam Style: SergedMaterial: Microporous
Item: Disposable Lab CoatSize: 2XL
Number of Pockets: 0Cuff Style: Open
Fabric Weight: 2.1 oz.Closure Type: snaps
Standards: ANSI/ISEA 101-1996 R2008Country of Origin (subject to change): China

Description

Disposable Lab Coat, Size 2XL, White, Microporous, Open Cuff Style, Fits Chest Size 44 In., Snaps Closure Type, Number of Pockets 0, Fabric Weight 2.1 oz., Serged Seam Style, Standards ANSI/ISEA 101-1996 R2008, Package Quantity 50

Reviews