SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Disp. Lab Coat, 2XL, Microporous, Wht, PK50

ENVIROGUARD| Zoro #: G1159837| Mfr #: 8026-2XL

$251.34 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Disposable Lab CoatSeam Style: SergedStandards: ANSI/ISEA 101-1996 R2008
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1159837 Mfr #: 8026-2XL
Item: Disposable Lab CoatSeam Style: Serged
Standards: ANSI/ISEA 101-1996 R2008Material: Microporous
Closure Type: snapsFabric Weight: 2.1 oz.
Size: 2XLCuff Style: Elastic
Fits Chest Size: 44"Color: White
Country of Origin (subject to change): China

Description

Disposable Lab Coat, Size 2XL, White, Microporous, Elastic Cuff Style, Fits Chest Size 44 In., Snaps Closure Type, Fabric Weight 2.1 oz., Serged Seam Style, Standards ANSI/ISEA 101-1996 R2008, Package Quantity 50

Reviews