BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Disp. Lab Coat, 3XL, Microporous, Wht, PK50

ENVIROGUARD| Zoro #: G1031694| Mfr #: 8024-3XL

$278.99 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Seam Style: SergedFabric Weight: 2.1 oz.Size: 3XL
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1031694 Mfr #: 8024-3XL
Seam Style: SergedFabric Weight: 2.1 oz.
Size: 3XLStandards: ANSI/ISEA 101-1996 R2008
Number of Pockets: 0Cuff Style: Open
Item: Disposable Lab CoatFits Chest Size: 45"
Closure Type: snapsColor: White
Material: MicroporousCountry of Origin (subject to change): China

Description

Disposable Lab Coat, Size 3XL, White, Microporous, Open Cuff Style, Fits Chest Size 45 In., Snaps Closure Type, Number of Pockets 0, Fabric Weight 2.1 oz., Serged Seam Style, Standards ANSI/ISEA 101-1996 R2008, Package Quantity 50

Reviews