PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Disp. Lab Coat, 3XL, Microporous, Wht, PK50

ENVIROGUARD| Zoro #: G2269267| Mfr #: 8025-3XL

$263.00 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: WhiteFabric Weight: 2.1 oz.Material: Microporous
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2269267 Mfr #: 8025-3XL
Color: WhiteFabric Weight: 2.1 oz.
Material: MicroporousSeam Style: Serged
Size: 3XLFits Chest Size: 45"
Item: Disposable Lab CoatNumber of Pockets: 1
Cuff Style: OpenStandards: ANSI/ISEA 101-1996 R2008
Closure Type: snapsCountry of Origin (subject to change): China

Description

Disposable Lab Coat, Size 3XL, White, Microporous, Open Cuff Style, Fits Chest Size 45 In., Snaps Closure Type, Number of Pockets 1, Fabric Weight 2.1 oz., Serged Seam Style, Standards ANSI/ISEA 101-1996 R2008, Package Quantity 50

Reviews