KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Disp. Lab Coat, 3XL, Microporous, Wht, PK50

ENVIROGUARD| Zoro #: G1857335| Mfr #: 8026-3XL

$214.19 /pk

This item ships free. Details.Standard ground shipping.
Details:
Item: Disposable Lab Coat
Size: 3XL
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1857335 Mfr #: 8026-3XL
Item: Disposable Lab CoatSize: 3XL
Color: WhiteCuff Style: Elastic
Fabric Weight: 2.1 oz.Fits Chest Size: 45"
Seam Style: SergedClosure Type: snaps
Material: MicroporousStandards: ANSI/ISEA 101-1996 R2008
Country of Origin (subject to change): China

Description

Disposable Lab Coat, Size 3XL, White, Microporous, Elastic Cuff Style, Fits Chest Size 45 In., Snaps Closure Type, Fabric Weight 2.1 oz., Serged Seam Style, Standards ANSI/ISEA 101-1996 R2008, Package Quantity 50

Reviews