KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Disp. Lab Coat, 4XL, Microporous, Wht, PK50

ENVIROGUARD| Zoro #: G2188024| Mfr #: 8024-4XL

$279.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Color: White
Fits Chest Size: 46"
Seam Style: Serged
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2188024 Mfr #: 8024-4XL
Color: WhiteFits Chest Size: 46"
Seam Style: SergedMaterial: Microporous
Item: Disposable Lab CoatSize: 4Xl
Number of Pockets: 0Cuff Style: Open
Fabric Weight: 2.1 oz.Closure Type: snaps
Standards: ANSI/ISEA 101-1996 R2008Country of Origin (subject to change): China

Description

Disposable Lab Coat, Size 4XL, White, Microporous, Open Cuff Style, Fits Chest Size 46 In., Snaps Closure Type, Number of Pockets 0, Fabric Weight 2.1 oz., Serged Seam Style, Standards ANSI/ISEA 101-1996 R2008, Package Quantity 50

Reviews