PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Disp. Lab Coat, 4XL, Microporous, Wht, PK50

ENVIROGUARD| Zoro #: G0516381| Mfr #: 8025-4XL

$217.90 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Fits Chest Size: 46"Cuff Style: OpenFabric Weight: 2.1 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0516381 Mfr #: 8025-4XL
Fits Chest Size: 46"Cuff Style: Open
Fabric Weight: 2.1 oz.Seam Style: Serged
Closure Type: snapsMaterial: Microporous
Standards: ANSI/ISEA 101-1996 R2008Size: 4Xl
Number of Pockets: 1Color: White
Item: Disposable Lab CoatCountry of Origin (subject to change): China

Description

Disposable Lab Coat, Size 4XL, White, Microporous, Open Cuff Style, Fits Chest Size 46 In., Snaps Closure Type, Number of Pockets 1, Fabric Weight 2.1 oz., Serged Seam Style, Standards ANSI/ISEA 101-1996 R2008, Package Quantity 50

Reviews