BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Disp. Lab Coat, L, Microporous, White, PK50

ENVIROGUARD| Zoro #: G0447632| Mfr #: 8026-L

$228.61 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: WhiteStandards: ANSI/ISEA 101-1996 R2008Item: Disposable Lab Coat
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0447632 Mfr #: 8026-L
Color: WhiteStandards: ANSI/ISEA 101-1996 R2008
Item: Disposable Lab CoatSize: L
Fabric Weight: 2.1 oz.Fits Chest Size: 40"
Seam Style: SergedMaterial: Microporous
Closure Type: snapsCuff Style: Elastic
Country of Origin (subject to change): China

Description

Disposable Lab Coat, Size L, White, Microporous, Elastic Cuff Style, Fits Chest Size 40 In., Snaps Closure Type, Fabric Weight 2.1 oz., Serged Seam Style, Standards ANSI/ISEA 101-1996 R2008, Package Quantity 50

Reviews