DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Disp. Lab Coat, M, Microporous, White, PK50

ENVIROGUARD| Zoro #: G1238151| Mfr #: 8025-M

$258.00 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: White
Fits Chest Size: 38"
Seam Style: Serged
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1238151 Mfr #: 8025-M
Color: WhiteFits Chest Size: 38"
Seam Style: SergedMaterial: Microporous
Item: Disposable Lab CoatSize: M
Number of Pockets: 1Cuff Style: Open
Fabric Weight: 2.1 oz.Closure Type: snaps
Standards: ANSI/ISEA 101-1996 R2008Country of Origin (subject to change): China

Description

Disposable Lab Coat, Size M, White, Microporous, Open Cuff Style, Fits Chest Size 38 In., Snaps Closure Type, Number of Pockets 1, Fabric Weight 2.1 oz., Serged Seam Style, Standards ANSI/ISEA 101-1996 R2008, Package Quantity 50

Reviews