PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Disp. Lab Coat, XL, Microporous, White, PK50

ENVIROGUARD| Zoro #: G0372951| Mfr #: 8025-XL

$249.00 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: WhiteFabric Weight: 2.1 oz.Material: Microporous
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0372951 Mfr #: 8025-XL
Color: WhiteFabric Weight: 2.1 oz.
Material: MicroporousSeam Style: Serged
Size: XlFits Chest Size: 42"
Item: Disposable Lab CoatNumber of Pockets: 1
Cuff Style: OpenStandards: ANSI/ISEA 101-1996 R2008
Closure Type: snapsCountry of Origin (subject to change): China

Description

Disposable Lab Coat, Size XL, White, Microporous, Open Cuff Style, Fits Chest Size 42 In., Snaps Closure Type, Number of Pockets 1, Fabric Weight 2.1 oz., Serged Seam Style, Standards ANSI/ISEA 101-1996 R2008, Package Quantity 50

Reviews