Disp. Lab Coat, XL, Microporous, White, PK50

ENVIROGUARD| Zoro #: G1256586| Mfr #: 8026-XL

$235.01 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Disposable Lab Coat
Size: Xl
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1256586 Mfr #: 8026-XL
Item: Disposable Lab CoatSize: Xl
Color: WhiteCuff Style: Elastic
Fabric Weight: 2.1 oz.Fits Chest Size: 42"
Seam Style: SergedClosure Type: snaps
Material: MicroporousStandards: ANSI/ISEA 101-1996 R2008
Country of Origin (subject to change): China

Description

Disposable Lab Coat, Size XL, White, Microporous, Elastic Cuff Style, Fits Chest Size 42 In., Snaps Closure Type, Fabric Weight 2.1 oz., Serged Seam Style, Standards ANSI/ISEA 101-1996 R2008, Package Quantity 50

Reviews