Disposable Bib Apron, Universal, PK100

ENVIROGUARD| Zoro #: G2370444| Mfr #: 802448

$141.00 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 46"
Color: White
Material: Microporous
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2370444 Mfr #: 802448
Length: 46"Color: White
Material: MicroporousStandards: ANSI-ISEA 101-1996 R2008
Width: 28"Item: Disposable Bib Apron
Seam Style: SergedColor Family: Whites
Size: 28" x 46"Country of Origin (subject to change): China

Description

Disposable Bib Apron, Length 46 In., Width 28 In., White, Microporous, Serged Seam Style, Size Universal, Standards ANSI-ISEA 101-1996 R2008, Package Quantity 100

Reviews