Disposable Coverall, Blue, 2XL, PK25

ENVIROGUARD| Zoro #: G1386971| Mfr #: 9019-2XL

$209.00 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: FR Coverall w/Hood and BootsFabric Weight: 2.3 oz.Size: 2XL
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1386971 Mfr #: 9019-2XL
Item: FR Coverall w/Hood and BootsFabric Weight: 2.3 oz.
Size: 2XLStandards: ANSI -ISEA 101-1996 R2008
Color Family: BluesClosure Type: zipper
Material: FR Treated Non-WovenFits Chest Size: 44"
Inseam: 39"Color: Blue
Cuff Style: Elastic WristsCountry of Origin (subject to change): China

Description

FR Coverall w/Hood and Boots, Cuff Style Elastic Wrists, Sky Blue, Size 2XL, Fits Chest Size 44 In., Inseam 39 In., Fabric Weight 2.3 oz., Material FR Treated Non-Woven, Closure Type Zipper, Standards ANSI -ISEA 101-1996 R2008, Package Quantity 25

Reviews