KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Disposable Coverall, Blue, 3XL, PK25

ENVIROGUARD| Zoro #: G1382701| Mfr #: 9019-3XL

$243.95 /pk

This item ships free. Details.Standard ground shipping.
Details:
Item: FR Coverall w/Hood and Boots
Fabric Weight: 2.3 oz.
Size: 3XL
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1382701 Mfr #: 9019-3XL
Item: FR Coverall w/Hood and BootsFabric Weight: 2.3 oz.
Size: 3XLStandards: ANSI -ISEA 101-1996 R2008
Color Family: BluesClosure Type: zipper
Material: FR Treated Non-WovenFits Chest Size: 45"
Inseam: 40"Color: Blue
Cuff Style: Elastic WristsCountry of Origin (subject to change): China

Description

FR Coverall w/Hood and Boots, Cuff Style Elastic Wrists, Sky Blue, Size 3XL, Fits Chest Size 45 In., Inseam 40 In., Fabric Weight 2.3 oz., Material FR Treated Non-Woven, Closure Type Zipper, Standards ANSI -ISEA 101-1996 R2008, Package Quantity 25

Reviews