SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Disposable Coverall, Blue, 4XL, PK25

ENVIROGUARD| Zoro #: G1506626| Mfr #: 9012-4XL

$155.21 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: BlueFabric Weight: 2.3 oz.Material: FR Treated Non-Woven
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1506626 Mfr #: 9012-4XL
Color: BlueFabric Weight: 2.3 oz.
Material: FR Treated Non-WovenSize: 4Xl
Cuff Style: Elastic Wrists and Open AnklesFits Chest Size: 46"
Item: Flame-Resistant CoverallColor Family: Blues
Standards: ANSI -ISEA 101-1996 R2008Inseam: 33"
Closure Type: zipperCountry of Origin (subject to change): China

Description

Flame-Resistant Coverall, Cuff Style Elastic Wrists and Open Ankles, Sky Blue, Size 4XL, Fits Chest Size 46 In., Inseam 33 In., Fabric Weight 2.3 oz., Material FR Treated Non-Woven, Closure Type Zipper, Standards ANSI -ISEA 101-1996 R2008, Package Quantity 25

Reviews